Angle Flange Adapter, Stainless Steel
Mfr # 8040401849
Zoro # G110042690
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Includes
none
Shape
Round
Overall Length
3 1/2 in
Compatible with Brand
Nordfab
Connection Type
Clamp Together
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040401849
Zoro #
G110042690
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 1/2 in
Material Thickness
22 ga
Overall Diameter
11 in
For Nominal Duct Diameter
11 in
Overall Depth
3 1/2 in
Outlet Diameter
11 in
Inside Diameter
11 in
For Duct Width
11 in
Overall Height
13 5/8 in
Inlet Diameter
11 in
Flange Inner Diameter
11 1/8 in
Bolt Circle Diameter
12 3/4 in
Flange Outer Diameter
13 5/8 in
Overall Width
13 5/8 in
For Duct Height
11 in
Description
Angle Flange Adapter, For Nominal Duct Diameter 11 in, Inlet Diameter 11 in, Material Stainless Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 3 1/2 in, Maximum Pressure Rating 42 in wc, Weight 5.6 lb, For Duct Height 11 in, Flange Inner Diameter 11 1/8 in, For Duct Width 11 in, Flange Outer Diameter 13 5/8 in, Maximum Airflow 4,620 cfm, Inside Diameter 11 in, Number of Holes on Flange 6, Overall Width 13 5/8 in, Bolt Circle Diameter 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.