Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Flange Adapter, Stainless Steel

  • Mfr # 8040401851

  • Zoro # G710042571


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Includes
none
Material Thickness
20 ga
Product Type
Angle Flange Adapter
Compatible with Series
QF
End Type
Quick-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401851
Zoro #
G710042571
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
Overall Length
5 in
Overall Diameter
13 in
Inside Diameter
13 in
Overall Width
16 1/8 in
For Nominal Duct Diameter
13 in
For Duct Width
13 in
For Duct Height
13 in
Overall Depth
5 in
Bolt Circle Diameter
15 in
Flange Outer Diameter
16 1/8 in
Overall Height
16 1/8 in
Outlet Diameter
13 in
Flange Inner Diameter
13 1/8 in
Inlet Diameter
13 in

Details

Item
Angle Flange Adapter
Includes
none
Product Type
Angle Flange Adapter
Compatible with Series
QF
End Type
Quick-Fit
Material Grade
304
Adapter Type
Angle Flange Adapter
Material
Stainless Steel
Compatible with Brand
Nordfab
Weight
7.02 lb
Connection Type
Clamp Together
Series
QF
Shape
Round
Number of Holes on Flange
8
Maximum Pressure Rating
42 in wc
Maximum Airflow
6,450 cfm
Minimum Pressure Rating
2 in wc
For Duct Shape
Round
Seal Material
Nitrile

Description

Angle Flange Adapter, For Nominal Duct Diameter 13 in, Inlet Diameter 13 in, Material Stainless Steel, Product Type Angle Flange Adapter, Material Thickness 20 ga, Overall Length 5 in, Maximum Pressure Rating 42 in wc, Weight 7.02 lb, For Duct Height 13 in, Flange Inner Diameter 13 1/8 in, For Duct Width 13 in, Flange Outer Diameter 16 1/8 in, Maximum Airflow 6,450 cfm, Inside Diameter 13 in, Number of Holes on Flange 8, Overall Width 16 1/8 in, Bolt Circle Diameter 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.