Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Flange Adapter, Stainless Steel

  • Mfr # 8040401853

  • Zoro # G310042612


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Includes
none
Compatible with Series
QF
Compatible with Brand
Nordfab
Adapter Type
Angle Flange Adapter
Material Grade
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401853
Zoro #
G310042612
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Material Thickness
20 ga
Overall Diameter
15 in
For Duct Width
15 in
Outlet Diameter
15 in
Flange Outer Diameter
18 1/8 in
Flange Inner Diameter
15 1/8 in
Overall Depth
5 in
For Nominal Duct Diameter
15 in
Inside Diameter
15 in
Inlet Diameter
15 in
Overall Width
18 1/8 in
Bolt Circle Diameter
17 in
For Duct Height
15 in
Overall Height
18 1/8 in

Details

Item
Angle Flange Adapter
Includes
none
Compatible with Series
QF
Compatible with Brand
Nordfab
Adapter Type
Angle Flange Adapter
Material Grade
304
Material
Stainless Steel
End Type
Quick-Fit
Weight
9.25 lb
Shape
Round
Series
QF
Connection Type
Clamp Together
Product Type
Angle Flange Adapter
Seal Material
Nitrile
Number of Holes on Flange
8
For Duct Shape
Round
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Maximum Airflow
8,590 cfm

Description

Angle Flange Adapter, For Nominal Duct Diameter 15 in, Inlet Diameter 15 in, Material Stainless Steel, Product Type Angle Flange Adapter, Material Thickness 20 ga, Overall Length 5 in, Maximum Pressure Rating 42 in wc, Weight 9.25 lb, For Duct Height 15 in, Flange Inner Diameter 15 1/8 in, For Duct Width 15 in, Flange Outer Diameter 18 1/8 in, Maximum Airflow 8,590 cfm, Inside Diameter 15 in, Number of Holes on Flange 8, Overall Width 18 1/8 in, Bolt Circle Diameter 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.