Angle Flange Adapter, Stainless Steel
Mfr # 8040401855
Zoro # G610042626
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Includes
none
Compatible with Series
QF
Adapter Type
Angle Flange Adapter
Overall Length
5 in
Connection Type
Clamp Together
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040401855
Zoro #
G610042626
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Material Thickness
20 ga
Overall Diameter
17 in
Flange Outer Diameter
20 1/8 in
Bolt Circle Diameter
19 in
Outlet Diameter
17 in
Overall Depth
5 in
Overall Width
20 1/8 in
For Duct Height
17 in
Flange Inner Diameter
17 1/8 in
Inlet Diameter
17 in
Inside Diameter
17 in
Overall Height
20 1/8 in
For Nominal Duct Diameter
17 in
For Duct Width
17 in
Description
Angle Flange Adapter, For Nominal Duct Diameter 17 in, Inlet Diameter 17 in, Material Stainless Steel, Product Type Angle Flange Adapter, Material Thickness 20 ga, Overall Length 5 in, Maximum Pressure Rating 42 in wc, Weight 12.9 lb, For Duct Height 17 in, Flange Inner Diameter 17 1/8 in, For Duct Width 17 in, Flange Outer Diameter 20 1/8 in, Maximum Airflow 11,030 cfm, Inside Diameter 17 in, Number of Holes on Flange 8, Overall Width 20 1/8 in, Bolt Circle Diameter 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.