Angle Flange Adapter, Stainless Steel
Mfr # 8040401860
Zoro # G710043097
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Includes
none
Compatible with Series
QF
Overall Length
5 in
Compatible with Brand
Nordfab
Connection Type
Clamp Together
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040401860
Zoro #
G710043097
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Material Thickness
20 ga
Overall Diameter
22 in
For Duct Width
22 in
Inside Diameter
22 in
Flange Inner Diameter
22 1/8 in
Inlet Diameter
22 in
Overall Depth
5 in
For Nominal Duct Diameter
22 in
Outlet Diameter
22 in
Bolt Circle Diameter
23 3/4 in
Overall Height
25 1/8 in
For Duct Height
22 in
Flange Outer Diameter
25 1/8 in
Overall Width
25 1/8 in
Description
Angle Flange Adapter, For Nominal Duct Diameter 22 in, Inlet Diameter 22 in, Material Stainless Steel, Product Type Angle Flange Adapter, Material Thickness 20 ga, Overall Length 5 in, Maximum Pressure Rating 42 in wc, Weight 26.05 lb, For Duct Height 22 in, Flange Inner Diameter 22 1/8 in, For Duct Width 22 in, Flange Outer Diameter 25 1/8 in, Maximum Airflow 18,480 cfm, Inside Diameter 22 in, Number of Holes on Flange 12, Overall Width 25 1/8 in, Bolt Circle Diameter 23 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.