Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Flange Adapter, Steel, 20 ga Thick

  • Mfr # 8040401829

  • Zoro # G410042536


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Includes
none
Product Type
Angle Flange Adapter
Weight
7.02 lb
Connection Type
Clamp Together
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401829
Zoro #
G410042536
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
Overall Length
5 in
Overall Diameter
13 in
For Duct Width
13 in
Overall Depth
5 in
Overall Height
16 1/8 in
Inlet Diameter
13 in
Flange Outer Diameter
16 1/8 in
Bolt Circle Diameter
15 in
For Duct Height
13 in
Outlet Diameter
13 in
For Nominal Duct Diameter
13 in
Overall Width
16 1/8 in
Inside Diameter
13 in
Flange Inner Diameter
13 1/8 in

Details

Item
Angle Flange Adapter
Includes
none
Product Type
Angle Flange Adapter
Weight
7.02 lb
Connection Type
Clamp Together
Material
Steel
Adapter Type
Angle Flange Adapter
Compatible with Brand
Nordfab
End Type
Quick-Fit
Series
QF
Finish
Galvanized
Compatible with Series
QF
Shape
Round
For Duct Shape
Round
Maximum Airflow
6,450 cfm
Seal Material
Nitrile
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
Number of Holes on Flange
8

Description

Angle Flange Adapter, For Nominal Duct Diameter 13 in, Inlet Diameter 13 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 20 ga, Overall Length 5 in, Maximum Pressure Rating 42 in wc, Weight 7.02 lb, For Duct Height 13 in, Flange Inner Diameter 13 1/8 in, For Duct Width 13 in, Flange Outer Diameter 16 1/8 in, Maximum Airflow 6,450 cfm, Inside Diameter 13 in, Number of Holes on Flange 8, Overall Width 16 1/8 in, Bolt Circle Diameter 15 in, Minimum Pressure Rating 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.