Zoro Homepage

Angle Flange Adapter, Steel, 20 ga Thick

  • Mfr # 8040401834

  • Zoro # G010042479


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Includes
none
Adapter Type
Angle Flange Adapter
Connection Type
Clamp Together
Shape
Round
Overall Diameter
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401834
Zoro #
G010042479
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
18 in
Material Thickness
20 ga
Overall Length
5 in
Flange Outer Diameter
21 1/8 in
Bolt Circle Diameter
20 in
Inlet Diameter
18 in
Inside Diameter
18 in
For Duct Width
18 in
Overall Width
21 1/8 in
For Duct Height
18 in
Flange Inner Diameter
18 1/8 in
Overall Depth
5 in
For Nominal Duct Diameter
18 in
Outlet Diameter
18 in
Overall Height
21 1/8 in

Description

Angle Flange Adapter, For Nominal Duct Diameter 18 in, Inlet Diameter 18 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 20 ga, Overall Length 5 in, Maximum Pressure Rating 42 in wc, Weight 15.2 lb, For Duct Height 18 in, Flange Inner Diameter 18 1/8 in, For Duct Width 18 in, Flange Outer Diameter 21 1/8 in, Maximum Airflow 12,370 cfm, Inside Diameter 18 in, Number of Holes on Flange 8, Overall Width 21 1/8 in, Bolt Circle Diameter 20 in, Minimum Pressure Rating 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.