Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Flange Adapter, Steel, 20 ga Thick

  • Mfr # 8040401836

  • Zoro # G510042450


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Includes
none
Product Type
Angle Flange Adapter
Compatible with Series
QF
Finish
Galvanized
End Type
Quick-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401836
Zoro #
G510042450
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Material Thickness
20 ga
Overall Diameter
20 in
Overall Width
23 1/8 in
For Duct Width
20 in
Flange Outer Diameter
23 1/8 in
Bolt Circle Diameter
21 3/4 in
Inlet Diameter
20 in
Inside Diameter
20 in
Overall Depth
5 in
Outlet Diameter
20 in
Overall Height
23 1/8 in
Flange Inner Diameter
20 1/8 in
For Duct Height
20 in
For Nominal Duct Diameter
20 in

Details

Item
Angle Flange Adapter
Includes
none
Product Type
Angle Flange Adapter
Compatible with Series
QF
Finish
Galvanized
End Type
Quick-Fit
Material
Steel
Adapter Type
Angle Flange Adapter
Series
QF
Compatible with Brand
Nordfab
Weight
19.15 lb
Connection Type
Clamp Together
Shape
Round
For Duct Shape
Round
Maximum Airflow
15,270 cfm
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
Number of Holes on Flange
12
Seal Material
Nitrile

Description

Angle Flange Adapter, For Nominal Duct Diameter 20 in, Inlet Diameter 20 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 20 ga, Overall Length 5 in, Maximum Pressure Rating 42 in wc, Weight 19.15 lb, For Duct Height 20 in, Flange Inner Diameter 20 1/8 in, For Duct Width 20 in, Flange Outer Diameter 23 1/8 in, Maximum Airflow 15,270 cfm, Inside Diameter 20 in, Number of Holes on Flange 12, Overall Width 23 1/8 in, Bolt Circle Diameter 21 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.