Clamp, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W x 9-7/8" L x
Mfr # 8010005523
Zoro # G8525772
product price:Â $17.79
/eaKey Features
Material
Steel
Construction Material
Galvanized Steel
Duct Fitting Diameter
4 in
Duct Fitting Material
Galvanized Steel
Coating
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010005523
Zoro #
G8525772
UPC #
-
Country of Origin
United States
Dimensions
Duct Fitting Diameter
4 in
Duct Fitting Length
9 7/8 in
Duct Fitting Duct Size
4"
Width
4"
Length
9-7/8"
Overall Length
4 in
Material Thickness
22 ga
For Nominal Duct Diameter
4 in
Details
Item
Duct Clamp
Material
Steel
Construction Material
Galvanized Steel
Duct Fitting Material
Galvanized Steel
Coating
Galvanized
Gauge
22 ga
Duct Fitting Item
Clamp
For Use With
QF Duct Work
Damper Shape
Round
Finish
Galvanized
Seal Material
Nitrile
Product Type
Duct Clamp
Weight
0.28 lb
Maximum Temperature Rating
194 Degrees F
Description
Duct Clamp, For Nominal Duct Diameter 4 in, Product Type Duct Clamp, Material Thickness 22 ga, Material Steel, Overall Length 4 in, Seal Material Nitrile, Weight 0.28 lb, Finish Galvanized, Maximum Temperature Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.