Duct Clamp, Steel, 18 ga Thick, Round
Mfr # 8010005530
Zoro # G610042954
product price: $26.29
/eaKey Features
Product Type
Duct Clamp
Seal Material
Nitrile
Finish
Galvanized
Shape
Round
Compatible with Brand
Nordfab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010005530
Zoro #
G610042954
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
11 in
Material Thickness
18 ga
Overall Length
11 in
For Nominal Duct Diameter
11 in
Inside Diameter
11 in
Details
Item
Duct Clamp
Product Type
Duct Clamp
Seal Material
Nitrile
Finish
Galvanized
Shape
Round
Compatible with Brand
Nordfab
Weight
0.7 lb
Material
Steel
Series
QF
Compatible with Series
QF
Maximum Temperature Rating
158 Degrees F
Description
Duct Clamp, For Nominal Duct Diameter 11 in, Product Type Duct Clamp, Material Thickness 18 ga, Material Steel, Overall Length 11 in, Inside Diameter 11 in, Seal Material Nitrile, Weight 0.7 lb, Shape Round, Standards Not Applicable, Outside Diameter 11 in, Finish Galvanized, Compatible with Series QF, Compatible with Brand Nordfab, Series QF, Maximum Temperature Rating 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.