Zoro Homepage

Duct Clamp, Steel, 18 ga Thick, Round

  • Mfr # 8010005532

  • Zoro # G210043245


product price: $28.69
/ea

Key Features

Seal Material
Nitrile
Compatible with Brand
Nordfab
Compatible with Series
QF
Weight
1.38 lb
Outside Diameter
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010005532
Zoro #
G210043245
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
13 in
Overall Length
13 in
For Nominal Duct Diameter
13 in
Material Thickness
18 ga
Inside Diameter
13 in

Details

Item
Duct Clamp
Seal Material
Nitrile
Compatible with Brand
Nordfab
Compatible with Series
QF
Weight
1.38 lb
Series
QF
Product Type
Duct Clamp
Finish
Galvanized
Maximum Temperature Rating
158 Degrees F
Shape
Round
Material
Steel

Description

Duct Clamp, For Nominal Duct Diameter 13 in, Product Type Duct Clamp, Material Thickness 18 ga, Material Steel, Overall Length 13 in, Inside Diameter 13 in, Seal Material Nitrile, Weight 1.38 lb, Shape Round, Standards Not Applicable, Outside Diameter 13 in, Finish Galvanized, Compatible with Series QF, Compatible with Brand Nordfab, Series QF, Maximum Temperature Rating 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.