Duct Clamp, Steel, 18 ga Thick, Round
Mfr # 8010005543
Zoro # G610042718
product price: $43.15
/eaKey Features
Outside Diameter
24 in
Maximum Temperature Rating
158 Degrees F
Material
Steel
Series
QF
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010005543
Zoro #
G610042718
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
24 in
Overall Length
24 in
Inside Diameter
24 in
For Nominal Duct Diameter
24 in
Material Thickness
18 ga
Details
Item
Duct Clamp
Maximum Temperature Rating
158 Degrees F
Material
Steel
Series
QF
Finish
Galvanized
Product Type
Duct Clamp
Shape
Round
Compatible with Brand
Nordfab
Weight
2.2 lb
Seal Material
Nitrile
Compatible with Series
QF
Description
Duct Clamp, For Nominal Duct Diameter 24 in, Product Type Duct Clamp, Material Thickness 18 ga, Material Steel, Overall Length 24 in, Inside Diameter 24 in, Seal Material Nitrile, Weight 2.2 lb, Shape Round, Standards Not Applicable, Outside Diameter 24 in, Finish Galvanized, Compatible with Series QF, Compatible with Brand Nordfab, Series QF, Maximum Temperature Rating 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.