Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Hose, 4 in. dia., 5 in. L, GalvSteel

  • Mfr # 8010005151

  • Zoro # G5882110


product price: $29.99
/ea

Key Features

Duct Fitting Material
Galvanized Steel
For Use With
Industrial Dust Collection
Length
5 ft.
Height
4 1/4 in
Duct Fitting Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010005151
Zoro #
G5882110
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Height
4 1/4 in
Duct Fitting Length
60 in
Width
4 1/4 in
Duct Fitting Duct Size
4"
Inlet Diameter
4"
Duct Fitting Diameter
4 in
Overall Length
5 ft
Outside Diameter
4 in
Wall Thickness
0.0185 in
For Nominal Duct Diameter
4 in

Details

Duct Fitting Material
Galvanized Steel
For Use With
Industrial Dust Collection
Item
Flexible Duct
Coating
Galvanized
Duct Fitting Item
Duct Hose
Construction Material
Galvanized Steel
Material
Steel
Fire Rating
Not Rated
Color
Silver
Duct Material
Galvanized Steel
Flexibility
Flexible
Minimum Temperature Rating
-60 Degrees F
Maximum Pressure Rating
42 in wc
System of Measurement
Inch
Interior Surface Texture
Smooth
Product Type
Rigid Flex Steel Hose
Maximum Temperature Rating
390 Degrees F
Maximum Air Speed
4,500 fpm

Description

Flexible Duct, For Nominal Duct Diameter 4 in, Outside Diameter 4 in, Wall Thickness 0.0185 in, Maximum Temperature Rating 390 Degrees F, Minimum Temperature Rating -60 Degrees F, Color Silver, Overall Length 5 ft, Duct Material Galvanized Steel, Jacket Material Not Applicable, Fire Rating Not Rated, Maximum Pressure Rating 42 in wc, Maximum Air Speed 4,500 fpm, Vapor Transmission Not Applicable, Material Steel, Product Type Rigid Flex Steel Hose, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.