Duct Hose, 6 in. dia., 5 in. L, GalvSteel

  • Mfr # 8010005153

  • Zoro # G5882095


product price:  $48.59
/ea

Key Features

Width
6 1/4 in
Height
6 1/4 in
Construction Material
Galvanized Steel
Duct Fitting Item
Duct Hose
Coating
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010005153
Zoro #
G5882095
UPC #
-
Country of Origin
United States

Dimensions

Width
6 1/4 in
Height
6 1/4 in
Duct Fitting Duct Size
6"
Inlet Diameter
6"
Duct Fitting Length
60 in
Duct Fitting Diameter
6 in
Length
5 ft.
Overall Length
5 ft
For Nominal Duct Diameter
6 in
Outside Diameter
6 in
Wall Thickness
0.0185 in

Details

Construction Material
Galvanized Steel
Duct Fitting Item
Duct Hose
Coating
Galvanized
Duct Fitting Material
Galvanized Steel
Item
Flexible Duct
For Use With
Industrial Dust Collection
Fire Rating
Not Rated
Material
Steel
Color
Silver
System of Measurement
Inch
Flexibility
Flexible
Duct Material
Galvanized Steel
Interior Surface Texture
Smooth
Product Type
Rigid Flex Steel Hose
Maximum Air Speed
4,500 fpm
Maximum Temperature Rating
390 Degrees F
Minimum Temperature Rating
-60 Degrees F
Maximum Pressure Rating
42 in wc

Description

Flexible Duct, For Nominal Duct Diameter 6 in, Outside Diameter 6 in, Wall Thickness 0.0185 in, Maximum Temperature Rating 390 Degrees F, Minimum Temperature Rating -60 Degrees F, Color Silver, Overall Length 5 ft, Duct Material Galvanized Steel, Jacket Material Not Applicable, Fire Rating Not Rated, Maximum Pressure Rating 42 in wc, Maximum Air Speed 4,500 fpm, Vapor Transmission Not Applicable, Material Steel, Product Type Rigid Flex Steel Hose, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.