Duct Hose, 7 in. dia., 5 in. L, GalvSteel

  • Mfr # 8010005154

  • Zoro # G5882086


product price: $45.19
/ea

Key Features

Duct Fitting Material
Galvanized Steel
Coating
Galvanized
Duct Fitting Item
Duct Hose
Construction Material
Galvanized Steel
Height
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010005154
Zoro #
G5882086
UPC #
-
Country of Origin
United States

Dimensions

Height
7 1/4 in
Duct Fitting Diameter
7 in
Width
7 1/4 in
Length
5 ft.
Inlet Diameter
7"
Duct Fitting Length
60 in
Duct Fitting Duct Size
7"
Overall Length
5 ft
Outside Diameter
7 in
Wall Thickness
0.0185 in
For Nominal Duct Diameter
7 in

Details

Duct Fitting Material
Galvanized Steel
Coating
Galvanized
Duct Fitting Item
Duct Hose
Construction Material
Galvanized Steel
For Use With
Industrial Dust Collection
Item
Flexible Duct
Material
Steel
Fire Rating
Not Rated
Color
Silver
Maximum Temperature Rating
390 Degrees F
Product Type
Rigid Flex Steel Hose
Maximum Air Speed
4,500 fpm
Minimum Temperature Rating
-60 Degrees F
Maximum Pressure Rating
42 in wc
System of Measurement
Inch
Duct Material
Galvanized Steel
Interior Surface Texture
Smooth
Flexibility
Flexible

Description

Flexible Duct, For Nominal Duct Diameter 7 in, Outside Diameter 7 in, Wall Thickness 0.0185 in, Maximum Temperature Rating 390 Degrees F, Minimum Temperature Rating -60 Degrees F, Color Silver, Overall Length 5 ft, Duct Material Galvanized Steel, Jacket Material Not Applicable, Fire Rating Not Rated, Maximum Pressure Rating 42 in wc, Maximum Air Speed 4,500 fpm, Vapor Transmission Not Applicable, Material Steel, Product Type Rigid Flex Steel Hose, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.