Duct Reducer, Stainless Steel, 20 ga Thick
Mfr # 8040026082
Zoro # G710042236
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Outlet Diameter
10 in
Material
Stainless Steel
Product Type
Reducer
Series
QF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040026082
Zoro #
G710042236
UPC #
-
Country of Origin
United States
Dimensions
Outlet Diameter
10 in
Inlet Diameter
13 in
Overall Length
9 in
Material Thickness
20 ga
For Nominal Duct Diameter
10 in, 13 in
Overall Width
13 in
Overall Height
11 in
Inside Diameter
13 in
Details
Item
Duct Reducer
Color
Silver
Material
Stainless Steel
Product Type
Reducer
Series
QF
End Type
Quick-Fit
Connection Type
Clamp Together
Weight
4 lb
Material Grade
304
Maximum Airflow
6,450 cfm
Shape
Round
Maximum Temperature Rating
1,100 Degrees F
Seal Material
Nitrile
Maximum Pressure Rating
42 in wc
Description
Duct Reducer, For Nominal Duct Diameter 10 in, 13 in, Inlet Diameter 13 in, Inside Diameter 13 in, Overall Length 9 in, Product Type Reducer, Weight 4 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 6,450 cfm, Outlet Diameter 10 in, Overall Height 11 in, Overall Width 13 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.