Duct Reducer, Stainless Steel, 20 ga Thick
Mfr # 8040026084
Zoro # G710042274
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material Grade
304
Inlet Diameter
13 in
Weight
4 lb
Connection Type
Clamp Together
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040026084
Zoro #
G710042274
UPC #
-
Country of Origin
United States
Dimensions
Inlet Diameter
13 in
Outlet Diameter
12 in
Overall Length
7 in
Material Thickness
20 ga
For Nominal Duct Diameter
12 in, 13 in
Inside Diameter
13 in
Overall Height
11 in
Overall Width
13 in
Details
Item
Duct Reducer
Color
Silver
Material Grade
304
Weight
4 lb
Connection Type
Clamp Together
Product Type
Reducer
Series
QF
Material
Stainless Steel
End Type
Quick-Fit
Maximum Temperature Rating
1,100 Degrees F
Shape
Round
Maximum Airflow
6,450 cfm
Maximum Pressure Rating
42 in wc
Seal Material
Nitrile
Description
Duct Reducer, For Nominal Duct Diameter 12 in, 13 in, Inlet Diameter 13 in, Inside Diameter 13 in, Overall Length 7 in, Product Type Reducer, Weight 4 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 6,450 cfm, Outlet Diameter 12 in, Overall Height 11 in, Overall Width 13 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.