Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Reducer, Stainless Steel, 20 ga Thick

  • Mfr # 8040026087

  • Zoro # G710042366


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
End Type
Quick-Fit
Connection Type
Clamp Together
Weight
4.5 lb
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040026087
Zoro #
G710042366
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Outlet Diameter
6 in
Inlet Diameter
14 in
Material Thickness
20 ga
Overall Height
18 in
Overall Width
14 in
For Nominal Duct Diameter
6 in, 14 in
Inside Diameter
14 in

Details

Item
Duct Reducer
Color
Silver
End Type
Quick-Fit
Connection Type
Clamp Together
Weight
4.5 lb
Material
Stainless Steel
Material Grade
304
Product Type
Reducer
Series
QF
Shape
Round
Seal Material
Nitrile
Maximum Temperature Rating
1,100 Degrees F
Maximum Pressure Rating
42 in wc
Maximum Airflow
7,485 cfm

Description

Duct Reducer, For Nominal Duct Diameter 6 in, 14 in, Inlet Diameter 14 in, Inside Diameter 14 in, Overall Length 16 in, Product Type Reducer, Weight 4.5 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 7,485 cfm, Outlet Diameter 6 in, Overall Height 18 in, Overall Width 14 in, End Type Quick-Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.