Zoro Homepage

Duct Reducer, Stainless Steel, 20 ga Thick

  • Mfr # 8040026091

  • Zoro # G410042437


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Weight
4.5 lb
Material Grade
304
Series
QF
Material Thickness
20 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040026091
Zoro #
G410042437
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
Outlet Diameter
10 in
Inlet Diameter
14 in
Overall Length
10 in
Overall Width
14 in
Inside Diameter
14 in
For Nominal Duct Diameter
10 in, 14 in
Overall Height
14 in

Details

Item
Duct Reducer
Color
Silver
Weight
4.5 lb
Material Grade
304
Series
QF
Connection Type
Clamp Together
End Type
Quick-Fit
Product Type
Reducer
Material
Stainless Steel
Shape
Round
Maximum Pressure Rating
42 in wc
Maximum Airflow
7,485 cfm
Seal Material
Nitrile
Maximum Temperature Rating
1,100 Degrees F

Description

Duct Reducer, For Nominal Duct Diameter 10 in, 14 in, Inlet Diameter 14 in, Inside Diameter 14 in, Overall Length 10 in, Product Type Reducer, Weight 4.5 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 7,485 cfm, Outlet Diameter 10 in, Overall Height 14 in, Overall Width 14 in, End Type Quick-Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.