Duct Reducer, Stainless Steel, 20 ga Thick
Mfr # 8040026104
Zoro # G710042496
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Overall Length
7 in
Material Thickness
20 ga
Connection Type
Clamp Together
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040026104
Zoro #
G710042496
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7 in
Material Thickness
20 ga
Outlet Diameter
14 in
Inlet Diameter
15 in
Overall Height
11 in
For Nominal Duct Diameter
14 in, 15 in
Inside Diameter
15 in
Overall Width
15 in
Details
Item
Duct Reducer
Color
Silver
Connection Type
Clamp Together
Material
Stainless Steel
Weight
6 lb
End Type
Quick-Fit
Material Grade
304
Series
QF
Product Type
Reducer
Maximum Airflow
8,590 cfm
Maximum Temperature Rating
1,100 Degrees F
Seal Material
Nitrile
Shape
Round
Maximum Pressure Rating
42 in wc
Description
Duct Reducer, For Nominal Duct Diameter 14 in, 15 in, Inlet Diameter 15 in, Inside Diameter 15 in, Overall Length 7 in, Product Type Reducer, Weight 6 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 8,590 cfm, Outlet Diameter 14 in, Overall Height 11 in, Overall Width 15 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.