Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Reducer, Stainless Steel, 20 ga Thick

  • Mfr # 8040026109

  • Zoro # G010042462


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
End Type
Quick-Fit
Inlet Diameter
16 in
Connection Type
Clamp Together
Weight
7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040026109
Zoro #
G010042462
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
16 in
Outlet Diameter
10 in
Material Thickness
20 ga
Overall Length
12 in
Overall Height
16 in
Overall Width
16 in
Inside Diameter
16 in
For Nominal Duct Diameter
10 in, 16 in

Details

Item
Duct Reducer
Color
Silver
End Type
Quick-Fit
Connection Type
Clamp Together
Weight
7 lb
Product Type
Reducer
Material Grade
304
Series
QF
Material
Stainless Steel
Seal Material
Nitrile
Maximum Pressure Rating
42 in wc
Shape
Round
Maximum Airflow
9,775 cfm
Maximum Temperature Rating
1,100 Degrees F

Description

Duct Reducer, For Nominal Duct Diameter 10 in, 16 in, Inlet Diameter 16 in, Inside Diameter 16 in, Overall Length 12 in, Product Type Reducer, Weight 7 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 9,775 cfm, Outlet Diameter 10 in, Overall Height 16 in, Overall Width 16 in, End Type Quick-Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.