Zoro Homepage

Duct Reducer, Stainless Steel, 20 ga Thick

  • Mfr # 8040026111

  • Zoro # G610042466


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Product Type
Reducer
Material Grade
304
Inlet Diameter
16 in
End Type
Quick-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040026111
Zoro #
G610042466
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
16 in
Overall Length
10 in
Outlet Diameter
12 in
Material Thickness
20 ga
For Nominal Duct Diameter
12 in, 16 in
Overall Width
16 in
Overall Height
14 in
Inside Diameter
16 in

Details

Item
Duct Reducer
Color
Silver
Product Type
Reducer
Material Grade
304
End Type
Quick-Fit
Connection Type
Clamp Together
Series
QF
Material
Stainless Steel
Weight
7 lb
Seal Material
Nitrile
Maximum Temperature Rating
1,100 Degrees F
Shape
Round
Maximum Airflow
9,775 cfm
Maximum Pressure Rating
42 in wc

Description

Duct Reducer, For Nominal Duct Diameter 12 in, 16 in, Inlet Diameter 16 in, Inside Diameter 16 in, Overall Length 10 in, Product Type Reducer, Weight 7 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 9,775 cfm, Outlet Diameter 12 in, Overall Height 14 in, Overall Width 16 in, End Type Quick-Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.