Zoro Homepage

Duct Reducer, Stainless Steel, 20 ga Thick

  • Mfr # 8040026112

  • Zoro # G910042470


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Material Thickness
20 ga
Outlet Diameter
13 in
Connection Type
Clamp Together
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040026112
Zoro #
G910042470
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
Outlet Diameter
13 in
Inlet Diameter
16 in
Overall Length
9 in
Overall Height
13 in
Overall Width
16 in
For Nominal Duct Diameter
13 in, 16 in
Inside Diameter
16 in

Details

Item
Duct Reducer
Color
Silver
Material
Stainless Steel
Connection Type
Clamp Together
Material Grade
304
Weight
7 lb
Product Type
Reducer
Series
QF
End Type
Quick-Fit
Seal Material
Nitrile
Shape
Round
Maximum Airflow
9,775 cfm
Maximum Temperature Rating
1,100 Degrees F
Maximum Pressure Rating
42 in wc

Description

Duct Reducer, For Nominal Duct Diameter 13 in, 16 in, Inlet Diameter 16 in, Inside Diameter 16 in, Overall Length 9 in, Product Type Reducer, Weight 7 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 9,775 cfm, Outlet Diameter 13 in, Overall Height 13 in, Overall Width 16 in, End Type Quick-Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.