Duct Reducer, Stainless Steel, 20 ga Thick
Mfr # 8040026193
Zoro # G310042599
product price: $522.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Overall Length
8 in
Material Thickness
20 ga
Material
Stainless Steel
Connection Type
Clamp Together
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040026193
Zoro #
G310042599
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Material Thickness
20 ga
Outlet Diameter
22 in
Inlet Diameter
24 in
For Nominal Duct Diameter
22 in, 24 in
Inside Diameter
24 in
Overall Height
12 in
Overall Width
24 in
Details
Item
Duct Reducer
Color
Silver
Material
Stainless Steel
Connection Type
Clamp Together
Weight
53.5 lb
Product Type
Reducer
Material Grade
304
End Type
Quick-Fit
Series
QF
Maximum Airflow
21,995 cfm
Seal Material
Nitrile
Maximum Pressure Rating
42 in wc
Shape
Round
Maximum Temperature Rating
1,100 Degrees F
Description
Duct Reducer, For Nominal Duct Diameter 22 in, 24 in, Inlet Diameter 24 in, Inside Diameter 24 in, Overall Length 8 in, Product Type Reducer, Weight 53.5 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 21,995 cfm, Outlet Diameter 22 in, Overall Height 12 in, Overall Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.