Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Reducer, Stainless Steel, 22 ga Thick

  • Mfr # 8040026048

  • Zoro # G810041757


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
End Type
Quick-Fit
Overall Length
9 in
Series
QF
Material Thickness
22 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040026048
Zoro #
G810041757
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
Material Thickness
22 ga
Inlet Diameter
9 in
Outlet Diameter
6 in
Overall Height
11 in
Inside Diameter
9 in
Overall Width
9 in
For Nominal Duct Diameter
6 in, 9 in

Details

Item
Duct Reducer
Color
Silver
End Type
Quick-Fit
Series
QF
Connection Type
Clamp Together
Product Type
Reducer
Weight
2.5 lb
Material
Stainless Steel
Material Grade
304
Seal Material
Nitrile
Maximum Pressure Rating
42 in wc
Maximum Airflow
3,090 cfm
Maximum Temperature Rating
1,100 Degrees F
Shape
Round

Description

Duct Reducer, For Nominal Duct Diameter 6 in, 9 in, Inlet Diameter 9 in, Inside Diameter 9 in, Overall Length 9 in, Product Type Reducer, Weight 2.5 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 3,090 cfm, Outlet Diameter 6 in, Overall Height 11 in, Overall Width 9 in, End Type Quick-Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.