Zoro Homepage

Duct Reducer, Stainless Steel, 22 ga Thick

  • Mfr # 8040026065

  • Zoro # G910042432


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Product Type
Reducer
Overall Length
7 in
Inlet Diameter
11 in
Series
QF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040026065
Zoro #
G910042432
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Inlet Diameter
11 in
Outlet Diameter
10 in
Material Thickness
22 ga
Inside Diameter
11 in
Overall Height
9 in
For Nominal Duct Diameter
10 in, 11 in
Overall Width
11 in

Details

Item
Duct Reducer
Color
Silver
Product Type
Reducer
Series
QF
End Type
Quick-Fit
Connection Type
Clamp Together
Weight
3.5 lb
Material
Stainless Steel
Material Grade
304
Shape
Round
Maximum Pressure Rating
42 in wc
Seal Material
Nitrile
Maximum Temperature Rating
1,100 Degrees F
Maximum Airflow
4,620 cfm

Description

Duct Reducer, For Nominal Duct Diameter 10 in, 11 in, Inlet Diameter 11 in, Inside Diameter 11 in, Overall Length 7 in, Product Type Reducer, Weight 3.5 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 4,620 cfm, Outlet Diameter 10 in, Overall Height 9 in, Overall Width 11 in, End Type Quick-Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.