Zoro Homepage

Duct Reducer, Stainless Steel, 22 ga Thick

  • Mfr # 8040026067

  • Zoro # G710042533


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Inlet Diameter
12 in
Connection Type
Clamp Together
End Type
Quick-Fit
Material Thickness
22 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040026067
Zoro #
G710042533
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
12 in
Material Thickness
22 ga
Overall Length
16 in
Outlet Diameter
4 in
Inside Diameter
12 in
Overall Width
12 in
Overall Height
16 in
For Nominal Duct Diameter
4 in, 12 in

Details

Item
Duct Reducer
Color
Silver
Connection Type
Clamp Together
End Type
Quick-Fit
Series
QF
Weight
3.75 lb
Material Grade
304
Material
Stainless Steel
Product Type
Reducer
Shape
Round
Maximum Temperature Rating
1,100 Degrees F
Maximum Airflow
5,500 cfm
Maximum Pressure Rating
42 in wc
Seal Material
Nitrile

Description

Duct Reducer, For Nominal Duct Diameter 4 in, 12 in, Inlet Diameter 12 in, Inside Diameter 12 in, Overall Length 16 in, Product Type Reducer, Weight 3.75 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 5,500 cfm, Outlet Diameter 4 in, Overall Height 16 in, Overall Width 12 in, End Type Quick-Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.