Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Reducer, Steel, 20 ga Thick, Round

  • Mfr # 8040025917

  • Zoro # G710042199


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Connection Type
Clamp Together
End Type
Quick-Fit
Series
QF
Outlet Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040025917
Zoro #
G710042199
UPC #
-
Country of Origin
United States

Dimensions

Outlet Diameter
10 in
Material Thickness
20 ga
Inlet Diameter
13 in
Overall Length
9 in
Overall Width
13 in
Overall Height
13 in
For Nominal Duct Diameter
10 in, 13 in
Inside Diameter
13 in

Details

Item
Duct Reducer
Color
Silver
Connection Type
Clamp Together
End Type
Quick-Fit
Series
QF
Finish
Galvanized
Material
Steel
Product Type
Reducer
Weight
4 lb
Maximum Airflow
6,450 cfm
Shape
Round
Seal Material
Nitrile
Maximum Pressure Rating
42 in wc
Maximum Temperature Rating
390 Degrees F

Description

Duct Reducer, For Nominal Duct Diameter 10 in, 13 in, Inlet Diameter 13 in, Inside Diameter 13 in, Overall Length 9 in, Product Type Reducer, Weight 4 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 6,450 cfm, Outlet Diameter 10 in, Overall Height 13 in, Overall Width 13 in, End Type Quick-Fit, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.