Duct Reducer, Steel, 20 ga Thick, Round
Mfr # 8040025927
Zoro # G910042036
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
End Type
Quick-Fit
Inlet Diameter
14 in
Material Thickness
20 ga
Connection Type
Clamp Together
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040025927
Zoro #
G910042036
UPC #
-
Country of Origin
United States
Dimensions
Inlet Diameter
14 in
Material Thickness
20 ga
Outlet Diameter
11 in
Overall Length
9 in
For Nominal Duct Diameter
11 in, 14 in
Inside Diameter
14 in
Overall Width
14 in
Overall Height
13 in
Details
Item
Duct Reducer
Color
Silver
End Type
Quick-Fit
Connection Type
Clamp Together
Series
QF
Material
Steel
Product Type
Reducer
Weight
4.5 lb
Finish
Galvanized
Seal Material
Nitrile
Maximum Temperature Rating
390 Degrees F
Maximum Pressure Rating
42 in wc
Shape
Round
Maximum Airflow
7,485 cfm
Description
Duct Reducer, For Nominal Duct Diameter 11 in, 14 in, Inlet Diameter 14 in, Inside Diameter 14 in, Overall Length 9 in, Product Type Reducer, Weight 4.5 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 7,485 cfm, Outlet Diameter 11 in, Overall Height 13 in, Overall Width 14 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.