Zoro Homepage

Duct Reducer, Steel, 20 ga Thick, Round

  • Mfr # 8040025929

  • Zoro # G410042017


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material Thickness
20 ga
Weight
4.5 lb
Connection Type
Clamp Together
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040025929
Zoro #
G410042017
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
Overall Length
7 in
Inlet Diameter
14 in
Outlet Diameter
13 in
Overall Height
11 in
Inside Diameter
14 in
For Nominal Duct Diameter
13 in, 14 in
Overall Width
14 in

Details

Item
Duct Reducer
Color
Silver
Weight
4.5 lb
Connection Type
Clamp Together
Product Type
Reducer
Finish
Galvanized
End Type
Quick-Fit
Series
QF
Material
Steel
Shape
Round
Maximum Airflow
7,485 cfm
Seal Material
Nitrile
Maximum Temperature Rating
390 Degrees F
Maximum Pressure Rating
42 in wc

Description

Duct Reducer, For Nominal Duct Diameter 13 in, 14 in, Inlet Diameter 14 in, Inside Diameter 14 in, Overall Length 7 in, Product Type Reducer, Weight 4.5 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 7,485 cfm, Outlet Diameter 13 in, Overall Height 11 in, Overall Width 14 in, End Type Quick-Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.