Duct Reducer, Steel, 20 ga Thick, Round
Mfr # 8040025937
Zoro # G110041891
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Outlet Diameter
12 in
Series
QF
Inlet Diameter
15 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040025937
Zoro #
G110041891
UPC #
-
Country of Origin
United States
Dimensions
Outlet Diameter
12 in
Inlet Diameter
15 in
Material Thickness
20 ga
Overall Length
9 in
Overall Width
15 in
Overall Height
13 in
For Nominal Duct Diameter
12 in, 15 in
Inside Diameter
15 in
Details
Item
Duct Reducer
Color
Silver
Series
QF
Material
Steel
Weight
6 lb
Connection Type
Clamp Together
Product Type
Reducer
Finish
Galvanized
End Type
Quick-Fit
Maximum Temperature Rating
390 Degrees F
Maximum Pressure Rating
42 in wc
Seal Material
Nitrile
Maximum Airflow
8,590 cfm
Shape
Round
Description
Duct Reducer, For Nominal Duct Diameter 12 in, 15 in, Inlet Diameter 15 in, Inside Diameter 15 in, Overall Length 9 in, Product Type Reducer, Weight 6 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 8,590 cfm, Outlet Diameter 12 in, Overall Height 13 in, Overall Width 15 in, End Type Quick-Fit, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.