Zoro Homepage

Duct Reducer, Steel, 20 ga Thick, Round

  • Mfr # 8040025938

  • Zoro # G010041984


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material Thickness
20 ga
Finish
Galvanized
Weight
6 lb
Inlet Diameter
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040025938
Zoro #
G010041984
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
Inlet Diameter
15 in
Outlet Diameter
13 in
Overall Length
8 in
Overall Width
15 in
For Nominal Duct Diameter
13 in, 15 in
Inside Diameter
15 in
Overall Height
12 in

Details

Item
Duct Reducer
Color
Silver
Finish
Galvanized
Weight
6 lb
End Type
Quick-Fit
Material
Steel
Series
QF
Connection Type
Clamp Together
Product Type
Reducer
Shape
Round
Maximum Temperature Rating
390 Degrees F
Maximum Pressure Rating
42 in wc
Seal Material
Nitrile
Maximum Airflow
8,590 cfm

Description

Duct Reducer, For Nominal Duct Diameter 13 in, 15 in, Inlet Diameter 15 in, Inside Diameter 15 in, Overall Length 8 in, Product Type Reducer, Weight 6 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 8,590 cfm, Outlet Diameter 13 in, Overall Height 12 in, Overall Width 15 in, End Type Quick-Fit, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.