Duct Reducer, Steel, 20 ga Thick, Round
Mfr # 8040025949
Zoro # G410042154
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Finish
Galvanized
Connection Type
Clamp Together
Inlet Diameter
16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040025949
Zoro #
G410042154
UPC #
-
Country of Origin
United States
Dimensions
Inlet Diameter
16 in
Overall Length
7 in
Material Thickness
20 ga
Outlet Diameter
15 in
Inside Diameter
16 in
Overall Height
11 in
For Nominal Duct Diameter
15 in, 16 in
Overall Width
16 in
Details
Item
Duct Reducer
Color
Silver
Finish
Galvanized
Connection Type
Clamp Together
Material
Steel
Series
QF
Weight
7 lb
End Type
Quick-Fit
Product Type
Reducer
Maximum Airflow
9,775 cfm
Seal Material
Nitrile
Maximum Pressure Rating
42 in wc
Shape
Round
Maximum Temperature Rating
390 Degrees F
Description
Duct Reducer, For Nominal Duct Diameter 15 in, 16 in, Inlet Diameter 16 in, Inside Diameter 16 in, Overall Length 7 in, Product Type Reducer, Weight 7 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 9,775 cfm, Outlet Diameter 15 in, Overall Height 11 in, Overall Width 16 in, End Type Quick-Fit, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.