Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Reducer, Steel, 20 ga Thick, Round

  • Mfr # 8040025968

  • Zoro # G010042141


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Length
8 in
End Type
Quick-Fit
Series
QF
Weight
21 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040025968
Zoro #
G010042141
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Inlet Diameter
18 in
Outlet Diameter
16 in
Material Thickness
20 ga
For Nominal Duct Diameter
16 in, 18 in
Overall Height
12 in
Inside Diameter
18 in
Overall Width
18 in

Details

Item
Duct Reducer
Color
Silver
End Type
Quick-Fit
Series
QF
Weight
21 lb
Product Type
Reducer
Finish
Galvanized
Connection Type
Clamp Together
Material
Steel
Maximum Airflow
12,370 cfm
Shape
Round
Maximum Temperature Rating
390 Degrees F
Maximum Pressure Rating
42 in wc
Seal Material
Nitrile

Description

Duct Reducer, For Nominal Duct Diameter 16 in, 18 in, Inlet Diameter 18 in, Inside Diameter 18 in, Overall Length 8 in, Product Type Reducer, Weight 21 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 12,370 cfm, Outlet Diameter 16 in, Overall Height 12 in, Overall Width 18 in, End Type Quick-Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.