Duct Reducer, Steel, 20 ga Thick, Round
Mfr # 8040026028
Zoro # G510041828
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Steel
Inlet Diameter
24 in
Overall Length
8 in
Product Type
Reducer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040026028
Zoro #
G510041828
UPC #
-
Country of Origin
United States
Dimensions
Inlet Diameter
24 in
Overall Length
8 in
Outlet Diameter
22 in
Material Thickness
20 ga
Overall Height
12 in
Inside Diameter
24 in
For Nominal Duct Diameter
22 in, 24 in
Overall Width
24 in
Details
Item
Duct Reducer
Color
Silver
Material
Steel
Product Type
Reducer
Finish
Galvanized
Weight
53.5 lb
End Type
Quick-Fit
Series
QF
Connection Type
Clamp Together
Seal Material
Nitrile
Maximum Pressure Rating
42 in wc
Maximum Airflow
21,995 cfm
Maximum Temperature Rating
390 Degrees F
Shape
Round
Description
Duct Reducer, For Nominal Duct Diameter 22 in, 24 in, Inlet Diameter 24 in, Inside Diameter 24 in, Overall Length 8 in, Product Type Reducer, Weight 53.5 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 21,995 cfm, Outlet Diameter 22 in, Overall Height 12 in, Overall Width 24 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.