Duct Reducer, Steel, 22 ga Thick, Round
Mfr # 8040025866
Zoro # G010043292
product price: $79.69
/ea
Free Shipping & Returns
Key Features
Color
Silver
Weight
1.5 lb
Connection Type
Clamp Together
Outlet Diameter
3 in
Series
QF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040025866
Zoro #
G010043292
UPC #
-
Country of Origin
United States
Dimensions
Outlet Diameter
3 in
Overall Length
8 in
Material Thickness
22 ga
Inlet Diameter
5 in
For Nominal Duct Diameter
3 in, 5 in
Overall Width
5 in
Overall Height
8 in
Inside Diameter
5 in
Details
Item
Duct Reducer
Color
Silver
Weight
1.5 lb
Connection Type
Clamp Together
Series
QF
End Type
Quick-Fit
Finish
Galvanized
Material
Steel
Product Type
Reducer
Seal Material
Nitrile
Shape
Round
Maximum Temperature Rating
390 Degrees F
Maximum Airflow
955 cfm
Maximum Pressure Rating
42 in wc
Description
Duct Reducer, For Nominal Duct Diameter 3 in, 5 in, Inlet Diameter 5 in, Inside Diameter 5 in, Overall Length 8 in, Product Type Reducer, Weight 1.5 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 955 cfm, Outlet Diameter 3 in, Overall Height 8 in, Overall Width 5 in, End Type Quick-Fit, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.