Zoro Homepage

Duct Reducer, Steel, 22 ga Thick, Round

  • Mfr # 8040025873

  • Zoro # G910043514


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Color
Silver
End Type
Quick-Fit
Outlet Diameter
5 in
Connection Type
Clamp Together
Material Thickness
22 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040025873
Zoro #
G910043514
UPC #
-
Country of Origin
United States

Dimensions

Outlet Diameter
5 in
Material Thickness
22 ga
Inlet Diameter
7 in
Overall Length
8 in
Overall Width
7 in
Overall Height
10 in
For Nominal Duct Diameter
5 in, 7 in
Inside Diameter
7 in

Details

Item
Duct Reducer
Color
Silver
End Type
Quick-Fit
Connection Type
Clamp Together
Weight
2 lb
Series
QF
Product Type
Reducer
Material
Steel
Finish
Galvanized
Seal Material
Nitrile
Maximum Pressure Rating
42 in wc
Shape
Round
Maximum Airflow
1,870 cfm
Maximum Temperature Rating
390 Degrees F

Description

Duct Reducer, For Nominal Duct Diameter 5 in, 7 in, Inlet Diameter 7 in, Inside Diameter 7 in, Overall Length 8 in, Product Type Reducer, Weight 2 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 1,870 cfm, Outlet Diameter 5 in, Overall Height 10 in, Overall Width 7 in, End Type Quick-Fit, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.