Duct Reducer, Steel, 22 ga Thick, Round
Mfr # 8040025884
Zoro # G710043509
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Series
QF
Connection Type
Clamp Together
Finish
Galvanized
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040025884
Zoro #
G710043509
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Material Thickness
22 ga
Inlet Diameter
9 in
Outlet Diameter
7 in
Inside Diameter
9 in
Overall Width
9 in
Overall Height
10 in
For Nominal Duct Diameter
7 in, 9 in
Details
Item
Duct Reducer
Color
Silver
Series
QF
Connection Type
Clamp Together
Finish
Galvanized
Material
Steel
Weight
2.5 lb
Product Type
Reducer
End Type
Quick-Fit
Maximum Temperature Rating
390 Degrees F
Shape
Round
Maximum Airflow
3,090 cfm
Maximum Pressure Rating
42 in wc
Seal Material
Nitrile
Description
Duct Reducer, For Nominal Duct Diameter 7 in, 9 in, Inlet Diameter 9 in, Inside Diameter 9 in, Overall Length 8 in, Product Type Reducer, Weight 2.5 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 3,090 cfm, Outlet Diameter 7 in, Overall Height 10 in, Overall Width 9 in, End Type Quick-Fit, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.