Duct Reducer, Steel, 22 ga Thick, Round
Mfr # 8040025898
Zoro # G810043492
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Inlet Diameter
11 in
Overall Length
9 in
Material Thickness
22 ga
Series
QF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040025898
Zoro #
G810043492
UPC #
-
Country of Origin
United States
Dimensions
Inlet Diameter
11 in
Overall Length
9 in
Material Thickness
22 ga
Outlet Diameter
8 in
Overall Width
11 in
Overall Height
11 in
For Nominal Duct Diameter
8 in, 11 in
Inside Diameter
11 in
Details
Item
Duct Reducer
Color
Silver
Series
QF
Finish
Galvanized
Material
Steel
Weight
3.5 lb
End Type
Quick-Fit
Product Type
Reducer
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Seal Material
Nitrile
Maximum Temperature Rating
390 Degrees F
Maximum Airflow
4,620 cfm
Shape
Round
Description
Duct Reducer, For Nominal Duct Diameter 8 in, 11 in, Inlet Diameter 11 in, Inside Diameter 11 in, Overall Length 9 in, Product Type Reducer, Weight 3.5 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 4,620 cfm, Outlet Diameter 8 in, Overall Height 11 in, Overall Width 11 in, End Type Quick-Fit, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.