Duct Reducer, Steel, 22 ga Thick, Round
Mfr # 8040025900
Zoro # G010043520
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Weight
3.5 lb
Material Thickness
22 ga
Series
QF
End Type
Quick-Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040025900
Zoro #
G010043520
UPC #
-
Country of Origin
United States
Dimensions
Material Thickness
22 ga
Inlet Diameter
11 in
Outlet Diameter
10 in
Overall Length
7 in
Overall Width
11 in
Inside Diameter
11 in
For Nominal Duct Diameter
10 in, 11 in
Overall Height
9 in
Details
Item
Duct Reducer
Color
Silver
Weight
3.5 lb
Series
QF
End Type
Quick-Fit
Material
Steel
Connection Type
Clamp Together
Product Type
Reducer
Finish
Galvanized
Maximum Temperature Rating
390 Degrees F
Maximum Airflow
4,620 cfm
Shape
Round
Seal Material
Nitrile
Maximum Pressure Rating
42 in wc
Description
Duct Reducer, For Nominal Duct Diameter 10 in, 11 in, Inlet Diameter 11 in, Inside Diameter 11 in, Overall Length 7 in, Product Type Reducer, Weight 3.5 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 4,620 cfm, Outlet Diameter 10 in, Overall Height 9 in, Overall Width 11 in, End Type Quick-Fit, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.