Duct Reducer, Steel, 22 ga Thick, Round
Mfr # 8040025907
Zoro # G810043577
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Overall Length
9 in
End Type
Quick-Fit
Finish
Galvanized
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040025907
Zoro #
G810043577
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9 in
Outlet Diameter
9 in
Inlet Diameter
12 in
Material Thickness
22 ga
Overall Height
11 in
For Nominal Duct Diameter
9 in, 12 in
Overall Width
12 in
Inside Diameter
12 in
Details
Item
Duct Reducer
Color
Silver
End Type
Quick-Fit
Finish
Galvanized
Material
Steel
Series
QF
Connection Type
Clamp Together
Weight
3.75 lb
Product Type
Reducer
Maximum Temperature Rating
390 Degrees F
Shape
Round
Seal Material
Nitrile
Maximum Pressure Rating
42 in wc
Maximum Airflow
5,500 cfm
Description
Duct Reducer, For Nominal Duct Diameter 9 in, 12 in, Inlet Diameter 12 in, Inside Diameter 12 in, Overall Length 9 in, Product Type Reducer, Weight 3.75 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 5,500 cfm, Outlet Diameter 9 in, Overall Height 11 in, Overall Width 12 in, End Type Quick-Fit, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.