Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040003045

  • Zoro # G609253170


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Outlet Diameter
4 in
Finish
Galvanized
For Nominal Duct Diameter
4 in, 6 in, 8 in
Connection Type
Clamp Together
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040003045
Zoro #
G609253170
UPC #
-
Country of Origin
United States

Dimensions

Outlet Diameter
4 in
For Nominal Duct Diameter
4 in, 6 in, 8 in
Inlet Diameter
8 in
Inside Diameter
8 in
Overall Length
21 in
Material Thickness
22 ga
Branch Diameter
6 in

Details

Color
Silver
Finish
Galvanized
Connection Type
Clamp Together
Series
QF
Maximum Pressure Rating
42 in wc
Weight
6 lb
For Media Type
Dust
Angle
30 Degrees
Material
Steel
Product Type
Wye Branch
For Duct Shape
Round
End Type
Quick Fit
Shape
Wye
Environment Type
Dusty
Minimum Pressure Rating
2 in wc
Maximum Temperature Rating
309 Degrees F

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 8 in, Inlet Diameter 8 in, Overall Length 21 in, Product Type Wye Branch, Weight 6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 8 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.