Dust Collection Duct and Fittings
Mfr # 8040003120
Zoro # G409253363
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Overall Length
21 in
Angle
30 Degrees
Outlet Diameter
6 in
Connection Type
Clamp Together
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040003120
Zoro #
G409253363
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
21 in
Outlet Diameter
6 in
Inside Diameter
10 in
Inlet Diameter
10 in
Material Thickness
22 ga
For Nominal Duct Diameter
6 in, 10 in
Branch Diameter
6 in
Details
Color
Silver
Angle
30 Degrees
Connection Type
Clamp Together
Material
Steel
For Media Type
Dust
Finish
Galvanized
Maximum Temperature Rating
309 Degrees F
For Duct Shape
Round
Product Type
Wye Branch
Shape
Wye
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
Series
QF
Environment Type
Dusty
Weight
8.5 lb
End Type
Quick Fit
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 10 in, Inlet Diameter 10 in, Overall Length 21 in, Product Type Wye Branch, Weight 8.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.