Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Collection Duct and Fittings

  • Mfr # 8040003134

  • Zoro # G309253203


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Inlet Diameter
10 in
For Duct Shape
Round
Maximum Temperature Rating
309 Degrees F
Maximum Pressure Rating
42 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040003134
Zoro #
G309253203
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
10 in
Inside Diameter
10 in
Material Thickness
22 ga
Overall Length
25 in
For Nominal Duct Diameter
8 in, 10 in
Outlet Diameter
8 in
Branch Diameter
8 in

Details

Color
Silver
For Duct Shape
Round
Maximum Temperature Rating
309 Degrees F
Maximum Pressure Rating
42 in wc
For Media Type
Dust
Product Type
Wye Branch
Material
Steel
Connection Type
Clamp Together
End Type
Quick Fit
Environment Type
Dusty
Weight
8.5 lb
Series
QF
Finish
Galvanized
Shape
Wye
Minimum Pressure Rating
2 in wc
Angle
30 Degrees

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, Inlet Diameter 10 in, Overall Length 25 in, Product Type Wye Branch, Weight 8.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.