Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040003211

  • Zoro # G309253074


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Minimum Pressure Rating
2 in wc
Connection Type
Clamp Together
Weight
9.25 lb
Inside Diameter
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040003211
Zoro #
G309253074
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
11 in
For Nominal Duct Diameter
11 in
Material Thickness
22 ga
Overall Length
31 in
Inlet Diameter
11 in
Outlet Diameter
11 in
Branch Diameter
11 in

Details

Color
Silver
Minimum Pressure Rating
2 in wc
Connection Type
Clamp Together
Weight
9.25 lb
Maximum Pressure Rating
42 in wc
Series
QF
For Media Type
Dust
Material
Steel
Product Type
Wye Branch
For Duct Shape
Round
Maximum Temperature Rating
309 Degrees F
Angle
30 Degrees
Shape
Wye
Environment Type
Dusty
End Type
Quick Fit
Finish
Galvanized

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 11 in, Inlet Diameter 11 in, Overall Length 31 in, Product Type Wye Branch, Weight 9.25 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 11 in, Outlet Diameter 11 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.