Dust Collection Duct and Fittings
Mfr # 8040003218
Zoro # G609253231
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Series
QF
Weight
10.75 lb
Material
Steel
Product Type
Wye Branch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040003218
Zoro #
G609253231
UPC #
-
Country of Origin
United States
Dimensions
Material Thickness
22 ga
Overall Length
17 in
Outlet Diameter
4 in
Inlet Diameter
12 in
Inside Diameter
12 in
For Nominal Duct Diameter
4 in, 12 in
Branch Diameter
4 in
Details
Color
Silver
Series
QF
Weight
10.75 lb
Material
Steel
Product Type
Wye Branch
For Duct Shape
Round
Minimum Pressure Rating
2 in wc
Environment Type
Dusty
Maximum Temperature Rating
309 Degrees F
Shape
Wye
Maximum Pressure Rating
42 in wc
For Media Type
Dust
Connection Type
Clamp Together
Angle
30 Degrees
End Type
Quick Fit
Finish
Galvanized
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 12 in, Inlet Diameter 12 in, Overall Length 17 in, Product Type Wye Branch, Weight 10.75 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.