Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Collection Duct and Fittings

  • Mfr # 8040003222

  • Zoro # G609253262


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Inlet Diameter
12 in
Overall Length
25 in
Finish
Galvanized
Outlet Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040003222
Zoro #
G609253262
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
12 in
Overall Length
25 in
Outlet Diameter
4 in
For Nominal Duct Diameter
4 in, 8 in, 12 in
Inside Diameter
12 in
Material Thickness
22 ga
Branch Diameter
8 in

Details

Color
Silver
Finish
Galvanized
Angle
30 Degrees
Environment Type
Dusty
Maximum Temperature Rating
309 Degrees F
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
For Media Type
Dust
Shape
Wye
For Duct Shape
Round
Product Type
Wye Branch
Connection Type
Clamp Together
Weight
10.75 lb
Material
Steel
Series
QF
End Type
Quick Fit

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 8 in, 12 in, Inlet Diameter 12 in, Overall Length 25 in, Product Type Wye Branch, Weight 10.75 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.