Dust Collection Duct and Fittings
Mfr # 8040003250
Zoro # G509253119
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Inlet Diameter
12 in
Product Type
Wye Branch
Inside Diameter
12 in
Environment Type
Dusty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040003250
Zoro #
G509253119
UPC #
-
Country of Origin
United States
Dimensions
Inlet Diameter
12 in
Inside Diameter
12 in
Outlet Diameter
8 in
Material Thickness
22 ga
For Nominal Duct Diameter
8 in, 10 in, 12 in
Overall Length
29 in
Branch Diameter
10 in
Details
Color
Silver
Product Type
Wye Branch
Environment Type
Dusty
Angle
30 Degrees
Weight
10.75 lb
Connection Type
Clamp Together
End Type
Quick Fit
Minimum Pressure Rating
2 in wc
For Media Type
Dust
Finish
Galvanized
Shape
Wye
For Duct Shape
Round
Material
Steel
Maximum Pressure Rating
42 in wc
Maximum Temperature Rating
309 Degrees F
Series
QF
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, 12 in, Inlet Diameter 12 in, Overall Length 29 in, Product Type Wye Branch, Weight 10.75 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.