Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Collection Duct and Fittings

  • Mfr # 8040003284

  • Zoro # G809253161


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Product Type
Wye Branch
Overall Length
29 in
Material
Steel
Inlet Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040003284
Zoro #
G809253161
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
29 in
Inlet Diameter
12 in
Inside Diameter
12 in
For Nominal Duct Diameter
10 in, 12 in
Material Thickness
22 ga
Outlet Diameter
12 in
Branch Diameter
10 in

Details

Color
Silver
Product Type
Wye Branch
Material
Steel
Shape
Wye
Maximum Pressure Rating
42 in wc
Weight
10.75 lb
End Type
Quick Fit
Connection Type
Clamp Together
Maximum Temperature Rating
309 Degrees F
For Media Type
Dust
Series
QF
Minimum Pressure Rating
2 in wc
Finish
Galvanized
For Duct Shape
Round
Angle
30 Degrees
Environment Type
Dusty

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 12 in, Inlet Diameter 12 in, Overall Length 29 in, Product Type Wye Branch, Weight 10.75 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.