Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Collection Duct and Fittings

  • Mfr # 8040003409

  • Zoro # G409253059


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Minimum Pressure Rating
2 in wc
Material
Steel
Material Thickness
20 ga
For Nominal Duct Diameter
4 in, 8 in, 14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040003409
Zoro #
G409253059
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
For Nominal Duct Diameter
4 in, 8 in, 14 in
Overall Length
17 in
Outlet Diameter
8 in
Inlet Diameter
14 in
Inside Diameter
14 in
Branch Diameter
4 in

Details

Color
Silver
Minimum Pressure Rating
2 in wc
Material
Steel
Maximum Pressure Rating
42 in wc
Shape
Wye
Connection Type
Clamp Together
Environment Type
Dusty
Angle
30 Degrees
Weight
13.5 lb
Finish
Galvanized
Product Type
Wye Branch
Series
QF
End Type
Quick Fit
For Media Type
Dust
For Duct Shape
Round
Maximum Temperature Rating
309 Degrees F

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 8 in, 14 in, Inlet Diameter 14 in, Overall Length 17 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.